This product requires certification to purchase.

21-1/2 in. 15A 5.3 cu. ft. Outdoor Refrigerator in Stainless Steel

You last purchased this on
 
Dynamic Cooking Systems

21-1/2 in. 15A 5.3 cu. ft. Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #DRF24LE4
  • Item #10060681
  • Manufacturer Part #RF24LE4
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dynamic Cooking Systems

21-1/2 in. 15A 5.3 cu. ft. Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #DRF24LE4
  • Item #10060681
  • Manufacturer Part #RF24LE4
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With large 5.3 cu ft capacity, this outdoor refrigerator allows you to comfortably store up to 154 12-oz cans
  • Adjustable, cantilevered shelves are perforated to allow cool air to circulate freely, for optimal storage
  • Receive audible alerts when the door is left ajar, and at high or low temperatures, to ensure your contents remain at an optimal temperature
  • Dynamic cooling technology provides precise temperature stability, so your beverages are kept cool and crisp ideal for outdoor gatherings of any size
  • The arctic white interior is easy to clean, with simply a quick wipe needed to maintain its good looks
  • Requires Certification
  • Green


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
21-1/2 in
Energy Star Compliant:
Yes
Height:
34-3/4 in
Installation Type:
Built-in, Freestanding
Material:
Stainless Steel
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
5.3 cu ft
Refrigerator Type:
Outdoor
UL Listed:
Yes
Volts:
110/120V
Width:
23-7/8 in