23-23/32 in. 15A 5 cu. ft. Outdoor Refrigerator in Stainless Steel
23-23/32 in. 15A 5 cu. ft. Outdoor Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- With a 5 cu ft total capacity, you can easily store up to 108 12-oz cans in two large refrigerated drawers
- Large capacity, easy-to-slide drawers are fully-extendable for easy access to chilled goods
- Dynamic cooling technology provides precise temperature stability, so your beverages are kept cool and crisp ideal for outdoor gatherings of any size
- Receive audible alerts when the door is left ajar, and at high or low temperatures, to ensure your contents remain at an optimal temperature
- The arctic white interior is easy to clean, with simply a quick wipe needed to maintain its good looks
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 23-23/32 in
- Energy Star Compliant:
- Yes
- Height:
- 34-3/4 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- No
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5 cu ft
- Refrigerator Type:
- Outdoor
- UL Listed:
- Yes
- Volts:
- 110/120V
- Width:
- 23-7/8 in