23-23/32 in. 15A 5.3 cu. ft. Compact and Outdoor Refrigerator in Stainless Steel
23-23/32 in. 15A 5.3 cu. ft. Compact and Outdoor Refrigerator in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Generous capacity: With large 5.3 cu ft capacity, this outdoor refrigerator allows you to comfortably store up to 154 12-oz cans
- Storage perfected: Adjustable, cantilevered shelves are perforated to allow cool air to circulate freely, for optimal storage
- Cooling performance: Dynamic cooling technology provides precise temperature stability, so your beverages are kept cool and crisp - ideal for outdoor gatherings of any size
- Total control: Multi-function controls allow you to select a precise temperature from 34°F to 60°F
- Audible alarm: Receive audible alerts when the door is left ajar, and at high or low temperatures, to ensure your contents remain at an optimal temperature
- Easy to clean: The arctic white interior is easy to clean, with simply a quick wipe needed to maintain its good looks
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 23-23/32 in
- Energy Star Compliant:
- Yes
- Height:
- 34-3/4 in
- Installation Type:
- Built-in, Freestanding
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.3 cu ft
- Refrigerator Type:
- Compact, Outdoor
- Temperature Range:
- 34 to 60 Deg F
- Volts:
- 110/120V
- Width:
- 21-1/2 in