This product requires certification to purchase.

24 in. Access Door in Stainless Steel

You last purchased this on
 
Dynamic Cooking Systems

24 in. Access Door in Stainless Steel

  • Fast #
  • Part #DADN120X24
  • Item #7011134
  • Manufacturer Part #ADN1-20X24
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dynamic Cooking Systems

24 in. Access Door in Stainless Steel

  • Fast #
  • Part #DADN120X24
  • Item #7011134
  • Manufacturer Part #ADN1-20X24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
6-1/4 in
Height:
21-7/8 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Access Door
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Width:
24 in