30 in. Built-In Access Drawer
30 in. Built-In Access Drawer
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 25-1/2 in
- Height:
- 21-7/8 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Width:
- 30 in