This product requires certification to purchase.

35-15/16 in. Access Drawer in Brushed Stainless Steel

You last purchased this on
 
Dynamic Cooking Systems

35-15/16 in. Access Drawer in Brushed Stainless Steel

  • Fast #
  • Part #DADR236
  • Item #7180819
  • Manufacturer Part #ADR2-36
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dynamic Cooking Systems

35-15/16 in. Access Drawer in Brushed Stainless Steel

  • Fast #
  • Part #DADR236
  • Item #7180819
  • Manufacturer Part #ADR2-36
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
25-1/2 in
Height:
21-7/8 in
Material:
Stainless Steel
Material Type:
304
Number of Handles:
Three Handle
Product Type:
Access Drawer
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Width:
35-15/16 in