47-15/16 in. Access Door in Stainless Steel
47-15/16 in. Access Door in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6-1/4 in
- Height:
- 21-7/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Access Door
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Width:
- 47-15/16 in