84 in. French Door Panel Kit in Stainless Steel
84 in. French Door Panel Kit in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 84 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UPC:
- 822843243471
- Width:
- 36 in