35-21/32 in. 16.8 cu. ft. French Door Refrigerator in Stainless Steel
ActiveSmart™ 35-21/32 in. 16.8 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- ActiveSmart™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.1 cu ft
- Height:
- 79-27/32 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 11.7 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- Width:
- 35-21/32 in