Beverage Dispenser
Beverage Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rapid cool-down technology and precise temperature stability
- Easy-to-clean drain system keeps spillage under control
- Made from durable stainless steel with anti-scuff floor shield
- Audible alarm for door ajar and high and low temperature
- With dynamic cooling technology and frost-free operation, you can ensure beer is kept cool at your preferred serving temperature. The double insulated stainless steel tower reduces foam, for a consistently perfect pour
- Dual taps allow you to dispense two different beer kegs at the same time, for flexibility and choice
- An integrated drain system keeps spillage under control, and removable components make for easier cleaning
- Designed for outdoor use and built to last, an anti-scuff interior floor shield and stainless steel threshold protect against cabinet wear and tear from loading and unloading kegs
- Receive audible alerts when the door is left ajar, and at high or low temperatures, to ensure your contents remain at an optimal temperature
- Your beer dispenser has a door lock for added safety and security – a must-have for storage outside
-
Green
Specifications
- AMP:
- 15
- Capacity:
- 5.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 23-23/32 in
- Energy Star Compliant:
- Yes
- Height:
- 33-3/4 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Beverage Dispenser
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-7/8 in