This product requires certification to purchase.

Freestanding Vinyl Cover for 48 in. Grill with Side Burner in Black

You last purchased this on
 
Dynamic Cooking Systems

Freestanding Vinyl Cover for 48 in. Grill with Side Burner in Black

  • Fast #
  • Part #DACC48SB
  • Item #7180861
  • Manufacturer Part #ACC-48SB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dynamic Cooking Systems

Freestanding Vinyl Cover for 48 in. Grill with Side Burner in Black

  • Fast #
  • Part #DACC48SB
  • Item #7180861
  • Manufacturer Part #ACC-48SB
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
48 in Freestanding Grill with Side Burner
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Material Type:
Vinyl
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov