This product requires certification to purchase.

30 in. Built-In Propane Dual Side Burner

You last purchased this on
 
Dynamic Cooking Systems

Liberty 30 in. Built-In Propane Dual Side Burner

  • Fast #
  • Part #DBFGC30BSL
  • Item #7180856
  • Manufacturer Part #BFGC-30BS-L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dynamic Cooking Systems

Liberty 30 in. Built-In Propane Dual Side Burner

  • Fast #
  • Part #DBFGC30BSL
  • Item #7180856
  • Manufacturer Part #BFGC-30BS-L
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
17000
Collection:
Liberty
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-5/8 in
Fuel Type:
Propane
Height:
10-1/2 in
Material:
Stainless Steel
Number of Burners:
2
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Width:
30 in