This product requires certification to purchase.

35-7/8 x 10 in. High Backguard

You last purchased this on
 
Dynamic Cooking Systems

Professional 35-7/8 x 10 in. High Backguard

Brand image
You last purchased this on
 
Dynamic Cooking Systems

Professional 35-7/8 x 10 in. High Backguard

  • Fast #
  • Part #DBGCV23036H
  • Item #7180728
  • Manufacturer Part #BGCV2-3036H
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
CPV2-366 Professional Cooktop
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
10 in
GSA Approved:
No
Height:
30 in
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
Width:
35-7/8 in



Call for Pricing
Call for Pricing