This product requires certification to purchase.

47-7/8 x 10-3/8 in. High Backguard

You last purchased this on
 
Dynamic Cooking Systems

Professional 47-7/8 x 10-3/8 in. High Backguard

  • Fast #
  • Part #DBGRV23048H
  • Item #7180850
  • Manufacturer Part #BGRV2-3048H
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dynamic Cooking Systems

Professional 47-7/8 x 10-3/8 in. High Backguard

  • Fast #
  • Part #DBGRV23048H
  • Item #7180850
  • Manufacturer Part #BGRV2-3048H
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
RGV2-488 Gas Range
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
15/16 in
GSA Approved:
No
Height:
26-1/2 in
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
Width:
47-7/8 in