47-7/8 x 9-3/4 in. High Backguard
Professional 47-7/8 x 9-3/4 in. High Backguard
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- CPV2-488 Professional Cooktop
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 9-3/4 in
- GSA Approved:
- No
- Height:
- 30 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 47-7/8 in