PVC, Polyester and Vinyl Grill Cover for DCS BE1-48RC Evolution 48 in. Built-in Gas Grill
PVC, Polyester and Vinyl Grill Cover for DCS BE1-48RC Evolution 48 in. Built-in Gas Grill
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- DCS BE1-48RC Evolution 48 in Built-in Gas Grill
- Depth:
- 26-1/2 in
- Height:
- 24-1/2 in
- Material:
- Plastic
- Material Type:
- PVC, Polyester, Vinyl
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Width:
- 49 in