39-3/16 in. 3-Burner Natural Gas Built-in Grill in Stainless Steel
Series 7 39-3/16 in. 3-Burner Natural Gas Built-in Grill in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- BTU:
- 64000
- Collection:
- Series 7
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-5/16 in
- Fuel Type:
- Natural Gas
- Height:
- 24-1/4 in
- Ignition System:
- Electronic Ignition
- MBH:
- 64
- Material:
- Stainless Steel
- Number of Burners:
- 3
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Volts:
- 120V
- Width:
- 39-3/16 in