Tank Drawer Bottom Cover for CAD1-30, CSS-36, and CSS-48 Grills in Stainless Steel
Tank Drawer Bottom Cover for CAD1-30, CSS-36, and CSS-48 Grills in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- CAD1-30, CSS-36, and CSS-48 Grills
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov