DYNO TIE 48 NYL C/TIE
DYNO TIE 48 NYL C/TIE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Cable Tie
- Tensile Strength:
- 175 lb
- UL Listed:
- UL 181B-C MH65765