This product requires certification to purchase.

200/240V Shortneck Wash and Dry Airblade Tap

You last purchased this on
 
Dyson

Airblade 200/240V Shortneck Wash and Dry Airblade Tap

  • Fast #
  • Part #D24790801
  • Item #7653390
  • Manufacturer Part #247908-01
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dyson

Airblade 200/240V Shortneck Wash and Dry Airblade Tap

  • Fast #
  • Part #D24790801
  • Item #7653390
  • Manufacturer Part #247908-01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 14 second dry time
  • HEPA filtration standard
  • HACCP certified
  • Quiet Mark Certified
  • Small carbon footprint
  • Saves space
  • Saves water
  • Automatic water flush
  • No water on the floor
  • Costs as low as $34 to run per year
  • Requires Certification

Specifications

AMP:
11.7
CFM:
44 ft3/min
Collection:
Airblade
Color Finish Name:
Stainless Steel
Depth:
11-1/8 in
Height:
6-1/4 in
Installation Type:
Deck Mount
Material Type:
304L
RPM:
92000
Volts:
200/240V
Watts:
1400 W
Width:
11-5/8 in