This product requires certification to purchase.

74.2 cfm Hand Dryer in White

You last purchased this on
 
Dyson

Airblade™ dB 74.2 cfm Hand Dryer in White

  • Fast #
  • Part #D30466401
  • Item #5138036
  • Manufacturer Part #304664-01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dyson

Airblade™ dB 74.2 cfm Hand Dryer in White

  • Fast #
  • Part #D30466401
  • Item #5138036
  • Manufacturer Part #304664-01
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 13
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fifty percent quieter than the original, reduced air rush noise and reduced motor noise
  • Dries hands in 12 seconds
  • Tough and durable, suitable for high traffic, high-usage locations
  • HEPA filter removes 99.97% of bacteria as small as 0.3 microns from air used
  • Touch-free operation, infrared sensors operate air, no buttons to press
  • Casing infused with antimicrobial additive
  • CFM: up to 35 L/second
  • Requires Certification

Specifications

CFM:
74.2 ft3/min
Collection:
Airblade™ dB
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9-3/4 in
Height:
26 in
RPM:
92000
Volts:
200/240V
Watts:
1400 W
Width:
11-7/8 in