NRR 33 Polyurethane and Foam Corded Disposable Earplug in Yellow
E-A-Rsoft™ SuperFit™ NRR 33 Polyurethane and Foam Corded Disposable Earplug in Yellow
Frequently Purchased Together
Product Details
Product Details
- Tapered shape and smooth texture to help with comfort
- Orange color band serves as a training tool to help see how deeply the earplug is inserted
- Compatible with the 3M™ E-A-Rfit™ Validation System
- Available with and without cords to suit user preference
- Dispenser packaging option available for uncorded earplugs
- CSA Class AL
Documents
Specifications
- Collection:
- E-A-Rsoft™ SuperFit™
- Color Finish Name:
- Yellow
- Material:
- Plastic, Foam
- Material Type:
- Polyurethane
- Noise Reduction Rating:
- 33
- Reusable:
- No