This product requires certification to purchase.

16 x 25 in. 22 ga Filter Base

You last purchased this on
 
E-Z Filter Base Mfg

16 x 25 in. 22 ga Filter Base

  • Fast #
  • Part #EZ1625
  • Item #1358542
  • Manufacturer Part #EZ-1625
4.5 out of 5 Customer Rating
You last purchased this on
 
E-Z Filter Base Mfg

16 x 25 in. 22 ga Filter Base

  • Fast #
  • Part #EZ1625
  • Item #1358542
  • Manufacturer Part #EZ-1625
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Keeps evaporator coils clean to improve efficiency
  • Requires Certification

Specifications

Brand Model Compatibility:
RGU80A100D12
Height:
4 in
Length:
25 in
Material:
Steel
Product Type:
Filter Base
Width:
16 in