16 x 20 in. Filter Base 22 Gauge
16 x 20 in. Filter Base 22 Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Keeps evaporator coils clean to improve efficiency
Documents
Specifications
- Brand Model Compatibility:
- Armstrong BCZ36B
- Depth:
- 4 in
- Height:
- 17-1/2 in
- Material:
- Steel
- Product Type:
- Filter Base
- Width:
- 20 in