This product requires certification to purchase.

20 x 20 in. 22 ga Filter Base

You last purchased this on
 
E-Z Filter Base Mfg

20 x 20 in. 22 ga Filter Base

  • Fast #
  • Part #EZ2020FC
  • Item #1358550
  • Manufacturer Part #EZ-2020-FC
3.4 out of 5 Customer Rating
You last purchased this on
 
E-Z Filter Base Mfg

20 x 20 in. 22 ga Filter Base

  • Fast #
  • Part #EZ2020FC
  • Item #1358550
  • Manufacturer Part #EZ-2020-FC
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Keeps evaporator coils clean to improve efficiency
  • Requires Certification

Specifications

Brand Model Compatibility:
Trane TWE018C140B Air Handler
Depth:
4 in
Height:
21 in
Length:
22 in
Material:
Steel
Product Type:
Filter Base
Width:
20 in