This product requires certification to purchase.

Shower Seat in White

You last purchased this on
 
E.L. Mustee & Sons

CareGiver® Shower Seat in White

  • Fast #
  • Part #M390401
  • Item #2105995
  • Manufacturer Part #390.401
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
E.L. Mustee & Sons

CareGiver® Shower Seat in White

  • Fast #
  • Part #M390401
  • Item #2105995
  • Manufacturer Part #390.401
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White, Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • White L-shaped cushion seat filled with high-resilience, high-density foam to maintain original shape
  • Smooth cushion edges without corded piping – eliminates discomfort for pressure-sensitive bathers
  • Fire and mildew resistant
  • Rust-resistant stainless steel hardware, easy to install and clean, cushion surface is stain resistant
  • Right Hand fold-down seat
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
CareGiver®
Color Finish Category:
Whites
Color Finish Name:
White, Stainless Steel
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
21 in
Material:
Foam, Stainless Steel, Plastic
Material Type:
Vinyl
NSF Certified:
No
Overall Length:
21 in
Overall Width:
26 in
Product Type:
Fold-down Seat
Weight:
19 lb
Width:
26 in