60 x 34 in. Shower Wall Set in White
Durawall® 60 x 34 in. Shower Wall Set in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Molded fiberglass, 5 piece, White
- Fits 34 In. x 60 In. alcove, Adhesive mounts to dry wall or like surfaces
- Meets ANSI Z124.2017
- Design allows for placement of grab bars per ADA and cut out for a window
- Smooth, colorfast semi-gloss finish, resists scuffs
- Mold and mildew-resistanteasy to clean
- Produced from high-grade, reinforced, molded fiberglass for optimum strength and impact resistance
- Ideal for new or remodel projects, fits Durabase® shower floors as well as bases from other manufacturers
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Durawall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 72 in
- Length:
- 34 in
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Pieces:
- 5 Piece
- Proposition 65:
- WARNING: This product or its components may expose you to chemicals, include styrene, that are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Wall Installation:
- Glue-Up
- Width:
- 60 in