Fiberglass Shelf in White
Varistone™ Fiberglass Shelf in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- More space
- Fiberglass shelf
- Adhere to walls
- Color matching
- Mold and mildew-resistanteasy to clean
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Varistone™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Fiberglass
- Material Type:
- SMC
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product or its components may expose you to chemicals, include styrene, that are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No