18 in. 12 gal Galvanized and Powder Coated Cabinet in Yellow
18 in. 12 gal Galvanized and Powder Coated Cabinet in Yellow
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Independently fire tested and approved by FM
- 18 gauge thick double wall, welded steel with 1.5 in. insulating air space
- U-Loc handle with two keys. Accepts optional padlock
- High-gloss, baked on powder coated paint
- Meets NFPA code 30 and OSHA specifications
- Self latching doors
- Four adjustable galvanized leveling legs
- Trilingual warning labels
- Manual close door
- Flush mounted handle with key lock
Documents
Specifications
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Storage
- Capacity:
- 12 gal
- Coating:
- Galvanized, Powder Coated
- Color Finish Name:
- Yellow
- Depth:
- 18 in
- FM Approved:
- Yes
- Gauge (metal):
- 18 ga
- Height:
- 35 in
- ISO:
- No
- Length:
- 18 in
- Material:
- Steel
- OSHA:
- Yes
- Product Type:
- Cabinet
- UL Listed:
- No
- Width:
- 43 in