This product requires certification to purchase.

30 gal Safety Cabinet with 2-Door and Manual-Closing in Yellow

You last purchased this on
 
Eagle

30 gal Safety Cabinet with 2-Door and Manual-Closing in Yellow

  • Fast #
  • Part #E1932X
  • Item #288286
  • Manufacturer Part #1932X
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eagle

30 gal Safety Cabinet with 2-Door and Manual-Closing in Yellow

  • Fast #
  • Part #E1932X
  • Item #288286
  • Manufacturer Part #1932X
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leak-proof sill
  • Internal and external welded construction
  • Flush mounted door handle with key lock
  • Requires Certification

Documents


Specifications

Application:
Storage
Capacity:
24 gal
Coating:
Powder Coated
Color Finish Name:
Yellow
Depth:
18 in
Diameter:
18 in
FM Approved:
Yes
Gauge (metal):
18 ga
Height:
44 in
Length:
44 in
Material:
Steel
Product Type:
Cabinet
Reusable:
Yes
UL Listed:
No