This product requires certification to purchase.

You last purchased this on
 
Eagle

  • Fast #
  • Part #E1744
  • Item #4420609
  • Manufacturer Part #1744
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eagle

  • Fast #
  • Part #E1744
  • Item #4420609
  • Manufacturer Part #1744
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bollard posts add protection to your facility and prevent damage to items that have a fixed position
  • Durable baked-on powder coat in safety yellow to provide high visibility
  • Constructed of 1/4 in. thick steel (sched 40) and mounted on 3/8 in. steel plates
  • Pre-drilled holes of 3/4 in. for easy installation
  • Black HDPE post caps are included and can be removed to fill posts with concrete for extra protection
  • Color: Yellow
  • Requires Certification

Documents


Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
42 in
Length:
4-1/2 in
Material:
Steel, Stainless Steel
Material Type:
316
Weight:
50 lb
Width:
4 in