Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HDPE with UV inhibitors
- Anchor kit included
- Flexible
Specifications
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4 in
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- HDPE, Polyethylene
- Weight:
- 15 lb
- Width:
- 8 in