Poly Curb Ramp in Yellow
Poly Curb Ramp in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HDPE with UV inhibitors
- Raised non-slip surface
- Built in handles
Specifications
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Ramps
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 4 in
- Length:
- 27 in
- Material:
- Plastic
- Material Type:
- HDPE, Polyethylene
- Number of Handles:
- Single Handle
- Product Type:
- Curb Ramp
- UL Listed:
- No
- Weight:
- 9 lb
- Width:
- 27 in