This product requires certification to purchase.

60 gal 2-Door Manual Close Safety Cabinet in Yellow

You last purchased this on
 
Eagle

Tower™ 60 gal 2-Door Manual Close Safety Cabinet in Yellow

  • Fast #
  • Part #E1962X
  • Item #1021247
  • Manufacturer Part #1962X
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eagle

Tower™ 60 gal 2-Door Manual Close Safety Cabinet in Yellow

  • Fast #
  • Part #E1962X
  • Item #1021247
  • Manufacturer Part #1962X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Storage
Capacity:
60 gal
Coating:
Powder Coated, Galvanized
Collection:
Tower™
Color Finish Name:
Yellow
Depth:
31-1/4 in
FM Approved:
Yes
Gauge (metal):
18 ga
Height:
69 in
Length:
69 in
Material:
Steel, Stainless Steel
Product Type:
Cabinet
Reusable:
Yes
Size:
31-1/4 in x 69 in x 31-1/4 in
UL Listed:
No
Width:
31-1/4 in