This product requires certification to purchase.

1 gal Gas Safety Can in Red

You last purchased this on
 
Eagle

Type I 1 gal Gas Safety Can in Red

  • Fast #
  • Part #EUI10S
  • Item #183684
  • Manufacturer Part #UI10S
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eagle

Type I 1 gal Gas Safety Can in Red

  • Fast #
  • Part #EUI10S
  • Item #183684
  • Manufacturer Part #UI10S
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24-gauge hot dip galvanized steel construction
  • Spring closing lid for filling and pouring
  • Patented comfort grip
  • Non-sparking flame arrestor
  • Baked on powder coat finish
  • Double interlock, no-weld bottom seam
  • Deep drawn construction means not top or side seams
  • Used for flammables
  • Made in the USA
  • Non-sparking flame arrester protects against explosions
  • Requires Certification

Documents


Specifications

Application:
Storage, Flammable Liquid
Capacity:
1 gal
Coating:
Hot Dipped Galvanized, Powder Coated
Collection:
Type I
Color Finish Name:
Red
Diameter:
9 in
FM Approved:
Yes
Gauge (metal):
24 ga
Height:
8 in
Material:
Steel
OSHA:
OSHA 29 CFR 1910.106;OSHA 29 CFR 1926.152
Product Type:
Safety Can
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes