1 gal Safety Can in Green
Type I 1 gal Safety Can in Green
Frequently Purchased Together
Product Details
Product Details
- 24-gauge hot dip galvanized steel construction
- Spring closing lid for filling and pouring
- Patented comfort grip
- Non-sparking flame arrestor
- Baked on powder coat finish
- Double interlock, no-weld bottom seam
- Deep drawn construction means not top or side seams
- Used for combustibles
- Made in the USA
- Non-sparking flame arrester protects against explosions
Documents
Specifications
- Application:
- Storage
- Capacity:
- 1 gal
- Coating:
- Hot Dipped Galvanized, Powder Coated
- Collection:
- Type I
- Color Finish Name:
- Green
- Diameter:
- 9 in
- FM Approved:
- Yes
- Gauge (metal):
- 24 ga
- Height:
- 8 in
- Material:
- Steel
- OSHA:
- OSHA 29 CFR 1910.106;OSHA 29 CFR 1926.152
- Product Type:
- Safety Can
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes