2.5 gal Hot Dipped Galvanized Safety Can for Storage in Red
Type I 2.5 gal Hot Dipped Galvanized Safety Can for Storage in Red
Frequently Purchased Together
Product Details
Product Details
- Holds 5 gallons (18.9 l) of flammable liquid
- Seamless, 24-gauge, hot dip, galvanized steel construction
- Self-closing, leak-tested lid prevents spills
- Non-sparking flame arrester protects against explosions
- Funnel attachment for spill-free fueling of containers with small openings
- Can dimensions of 10 in H x 11.25 in OD (25.4 cm H x 28.6 cm OD)
- Complies with OSHA, NFPA, CARB and New York City fire code title 29 FC 2204.4.4.1.1; UL-listed and FM-approved
- Used for flammables
- Made in the USA
Documents
Specifications
- Application:
- Storage, Flammable Liquid
- Capacity:
- 2.5 gal
- Coating:
- Hot Dipped Galvanized
- Collection:
- Type I
- Color Finish Name:
- Red
- Diameter:
- 11-1/4 in
- FM Approved:
- Yes
- Gauge (metal):
- 24 ga
- Height:
- 10 in
- Material:
- Steel
- OSHA:
- OSHA 29 CFR 1910.106;OSHA 29 CFR 1926.152
- Product Type:
- Safety Can
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes