5 gal Safety Can with Non-Sparking Flame Arrestor in Blue
Type I 5 gal Safety Can with Non-Sparking Flame Arrestor in Blue
Frequently Purchased Together
Product Details
Product Details
- Constructed of 24 gauge hot dipped galvanized steel with only one opening for pouring
- Deep drawn construction means not top or side seams
- Trilingual warning labels
- Baked on powder coat finish
- Spring closing lid with nitrile gasket that vents at 5 psi internal pressure
- 100% leak tested
- Meets OSHA and NFPA code 30 requirements
- FM, UL & ULC Approved
- Accepted under CARB
Documents
Specifications
- Application:
- Storage, Kerosene
- Capacity:
- 5 gal
- Coating:
- Hot Dipped Galvanized
- Collection:
- Type I
- Color Finish Name:
- Blue
- Diameter:
- 12-1/2 in
- FM Approved:
- Yes
- Gauge (metal):
- 24 ga
- Height:
- 13-1/2 in
- Material:
- Steel
- Product Type:
- Safety Can
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes