5 gal. Type I Metal Safety Gas Can in Yellow
Type I 5 gal. Type I Metal Safety Gas Can in Yellow
Frequently Purchased Together
Product Details
Product Details
- 24-gauge hot dip galvanized steel construction
- Spring closing lid for filling and pouring
- Patented comfort grip
- Non-sparking flame arrestor
- Baked on powder coat finish
- Double interlock, no-weld bottom seam
- Deep drawn construction means not top or side seams
- Used for diesel
- Made in the USA
Documents
Specifications
- Application:
- Storage, Diesel Fuel
- Capacity:
- 5 gal
- Coating:
- Hot Dipped Galvanized, Powder Coated
- Collection:
- Type I
- Color Finish Name:
- Yellow
- Diameter:
- 12-1/2 in
- FM Approved:
- Yes
- Gauge (metal):
- 24 ga
- Height:
- 13-1/2 in
- Material:
- Steel
- OSHA:
- OSHA 29 CFR 1910.106;OSHA 29 CFR 1926.152
- Product Type:
- Safety Can
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes