9 gal. Plastic Funnel in Yellow
Type I 9 gal. Plastic Funnel in Yellow
Frequently Purchased Together
Product Details
Product Details
- Used for type I safety cans
Documents
Specifications
- Application:
- Storage
- Capacity:
- 9 gal
- Collection:
- Type I
- Color Finish Name:
- Yellow
- Diameter:
- 18 in
- FM Approved:
- Yes
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- HDPE
- OSHA:
- OSHA 29 CFR 1910.106;OSHA 29 CFR 1926.152
- Product Type:
- Funnel
- UL Listed:
- Yes