This product requires certification to purchase.

36 in. Width Marine Deep Cycle Battery

You last purchased this on
 
East Penn

36 in. Width Marine Deep Cycle Battery

  • Fast #
  • Part #EDC27
  • Item #4195989
  • Manufacturer Part #DC27
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
East Penn

36 in. Width Marine Deep Cycle Battery

  • Fast #
  • Part #EDC27
  • Item #4195989
  • Manufacturer Part #DC27
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Battery Size:
12V
Battery Type:
Lead Acid
Height:
9-3/8 in
Length:
12-1/2 in
Temperature Range:
-76 to 140 Deg F (-60 to 60 Deg C)
Weight:
53.5 lb
Width:
6-3/4 in