This product requires certification to purchase.

7/8 x 5 in. Eye Bolt

You last purchased this on
 
East Shore Wire Rope & Rigging Supply

7/8 x 5 in. Eye Bolt

  • Fast #
  • Part #ESREB78S
  • Item #2489886
  • Manufacturer Part #7/8X5 SHLDR RIVOT EYE BOL
3.2 out of 5 Customer Rating
You last purchased this on
 
East Shore Wire Rope & Rigging Supply

7/8 x 5 in. Eye Bolt

  • Fast #
  • Part #ESREB78S
  • Item #2489886
  • Manufacturer Part #7/8X5 SHLDR RIVOT EYE BOL
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
7/8 in
Length:
5 in
Size:
7/8 in x 5 in
Width:
7/8 in