0.375 in. Sling Hook
Cartec 0.375 in. Sling Hook
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Cartec
- Color Finish Name:
- Orange
- Material:
- Alloy Steel
- Thickness:
- 0.375 in