Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Connect venting from the dryer to the wall
- Use with 4" ducting
- Sold and priced 10 per bag
Documents
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Height:
- 2-79/100 in
- Length:
- 2-79/100 in
- Package Quantity:
- Pack of 10
- Width:
- 2-79/100 in