1/2 x 36 in. MIPS Gas Appliance Connector in Yellow
This product has been replaced by
Manufacturer Part #G72317
1/2 x 36 in. MIPS Gas Appliance Connector in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 36 in
- NSF Certified:
- No
- UL Listed:
- No