3/4 x 18 in. Water Heater Installation Kit
3/4 x 18 in. Water Heater Installation Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 18 in
- Product Type:
- Valve