This product requires certification to purchase.

12 ft. 120 V Pipe Heating Cable

This product has been replaced by

Easy Heat Electric Pipe Freeze Protection Cable
Easy Heat 12 ft. Electric Pipe Freeze Protection Cable
Manufacturer Part #AHB-112A
You last purchased this on
 
Easy Heat

12 ft. 120 V Pipe Heating Cable

  • Fast #
  • Part #EAHB112
  • Item #354878
  • Manufacturer Part #AHB-112
5 out of 5 Customer Rating
You last purchased this on
 

This product has been replaced by

Easy Heat Electric Pipe Freeze Protection Cable
Easy Heat 12 ft. Electric Pipe Freeze Protection Cable
Manufacturer Part #AHB-112A
Easy Heat

12 ft. 120 V Pipe Heating Cable

  • Fast #
  • Part #EAHB112
  • Item #354878
  • Manufacturer Part #AHB-112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • AHB heating cable prevents pipes from freezing by keeping water flowing up to -40° F
  • Energy saving thermostat maintains temperature levels
  • Operates on 120VAC
  • Suitable for use on water-filled Plastic and Metal pipes
  • Available in 3' increments up to 18' to accommodate many pipe lengths with diameters up to 1.5"
  • Requires Certification

Specifications

Length:
12 ft