This product requires certification to purchase.

Thermostat for Freeze Free®

You last purchased this on
 
Easy Heat

Freeze Free™ Thermostat for Freeze Free®

  • Fast #
  • Part #EEH38
  • Item #1742302
  • Manufacturer Part #EH-38
4.6 out of 5 Customer Rating
You last purchased this on
 
Easy Heat

Freeze Free™ Thermostat for Freeze Free®

  • Fast #
  • Part #EEH38
  • Item #1742302
  • Manufacturer Part #EH-38
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The EH38 pre-set thermostat controls other electrical devices that need to be activated when the temperature approaches the freezing point. It is rated at 15 amps, with resistive load at 125VAC
  • The EH38 pre-set thermostat automatically energizes the heating cable at temperatures lower than +38 °F (+3°C) and turns off at +50°F (+10 °C). It eliminates the need for unplugging heating cables each spring, and reduces the risk of frozen pipes
  • The EH38 power indicator light confirms that power is flowing to the cable
  • Requires Certification

Specifications

AMP:
15
Collection:
Freeze Free™
Height:
7 in
Maximum Temperature:
50
Touch Screen:
No
Volts:
125V
Watts:
1800 W
Width:
5 in