24 oz Easy Off Fume Free Oven Cleaner (Case of 6)
24 oz Easy Off Fume Free Oven Cleaner (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ready to use product
- No harsh Fumes
- Trigger spray container
- No need to use protective gloves
Specifications
- Application:
- Grease Remover, Multi-purpose, Ovens
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Height:
- 9-7/10 in
- Length:
- 9-2/5 in
- Package Quantity:
- Case of 6
- Product Type:
- Cleaner
- Size:
- 24 oz
- Width:
- 6-3/5 in