This product requires certification to purchase.

You last purchased this on
 
Easy Trap™

  • Fast #
  • Part #3M7100081544
  • Item #7101201
  • Manufacturer Part #7100081544
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Easy Trap™

  • Fast #
  • Part #3M7100081544
  • Item #7101201
  • Manufacturer Part #7100081544
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Choose disposable dust sheets designed flexible enough for high dusting, floor dusting and hand dusting
  • Pick-up 800% more dirt, dust and sand than fringed cotton dust mops & the professional version of a common dust cloth brand
  • Use both sides to capture hard-to-trap hair, glitter, fur and dust with its very light adhesive
  • Be proud of your choices - sheets are made with at least 60% recycled content
  • No other tacky disposable dusting sheet beats its pick-up power as tested under normal use conditions
  • This product is certified by Green Seal under their GS-20 standard for environmental leadership
  • Sheets are made with a minimum of 60% recycled content
  • Packaging is made from a minimum 65% total recycled content; a minimum 35% of the total recycled content comes from post-consumer waste
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Height:
5 in
Length:
125 ft
Material:
Recycled Materials
Package Quantity:
Case of 2 Rolls
Product Type:
Sweep and Dust Sheet
Width:
6 in